Apply to be a TradeMaster!
Main product image of Pro Energy Monitor, 50A, with (2) 50A Current Transformers
Magnifying glass
Hover image to zoom

Pro Energy Monitor, 50A, with (2) 50A Current Transformers

Brand:
Shelly
SKU:
PRO-EM-50
Rating:
(0)
Q&A:
(0)
Pro Energy Monitor, 50A, with (2) 50A Current Transformers
Magnifying glass
Hover image to zoom
$119.99 each
In Stock
In Stock
Get 11 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100-260V
Product Highlight: Amperage
2 Amps
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–

Wi-Fi Energy Meter with Contactor Control Shelly Pro EM-50 is a DIN rail mountable two-channel, single-phase energy meter. It has an integrated switch with dry contacts for contactor control. *Package includes 2 pieces of 50 A Current Transformers


KEY FEATURES
  • LAN, Wi-Fi and Bluetooth connection for high security and reliability
  • Reports accumulated energy, as well as instantaneous voltage, current, active and apparent power per phase in real time
  • Power metering - two independent measurement channels on the same phase
  • 4 Quadrant measurement with optical pulse indication of energy usage
  • Can be used with contactors for bigger loads
  • Accuracy Class B (IEC 62053-21)
  • Photovoltaic ready
  • Stores data in non-volatile memory that can be retrieved for a period of up to 60 days in 1-minute intervals.
  • No hub required! Easy control through the Shelly Smart Control app, most platforms and protocols, as well as voice assistants. Use it with Alexa, Home Assistant, or your preferred automation system.
  • Supports scripting, webhooks, MQTT, WebSocket, HTTPS, UDP, TLS and custom certificates & Modbus TCP protocol

PRODUCT FEATURES
  • Wi-Fi, LAN and Bluetooth connectivity: Simultaneous Ethernet and Wi-Fi usage. MQTT, inbound and outbound WebSocket, UDP, mTLS support.
  • Accuracy class B (active energy): Shelly Pro EM-50 has a measurement accuracy of 1%.
  • MODBUS support: Allows for easy and fast deployment in existing industrial installations.
  • Power measurement: Monitors two independent channels on the same phase.
  • Integrated switch: 2 A dry contacts switch for contactor control.
  • Scripting: Shelly Pro EM-50 fully supports mjS scripting, allowing you to create further features and functionalities.

Specs

–
Material:

Plastic

Voltage:

100-260V

Color:

White

Product Type:

Energy Meter

Humidity Range:

30% to 70% RH

Amperage:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy