Apply to be a TradeMaster!
Main product image of Pro RGBWW LED Controller with Power Monitoring, DIN Rail
Magnifying glass
Hover image to zoom

Pro RGBWW LED Controller with Power Monitoring, DIN Rail

Brand:
Shelly
SKU:
PRO-RGBWW-PM
Rating:
(0)
Q&A:
(0)
Pro RGBWW LED Controller with Power Monitoring, DIN Rail
Magnifying glass
Hover image to zoom
$84.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Yellow

Description

–
KEY FEATURES
  • DIN rail mountable
  • Supports multiple profiles: Supports CCT x2, RGB+CCT, RGB+2x Light and Light x5
  • Independent control for each output (channel) in Light x5 profile: Provides separate control for each output for maximum flexibility.
  • Power measurement: Precise monitoring of energy consumption.
  • Ethernet connectivity
  • Wi-Fi and Bluetooth-operated
  • Wi-Fi Range Extender & BLE Gateway
  • Scripting: Allows creating automation scenarios through scripts.
  • Safety: Over current/voltage/power protections
  • Night Mode: Enables to set a specific brightness of input lights during nighttime.
  • No hub required! Easy control through the Shelly Smart Control app, most platforms and protocols, as well as voice assistants. Use it with Alexa, Home Assistant, or your preferred automation platform.

Specs

–
Product Type:

Controller

Color:

Yellow

Features:

Bluetooth

Wifi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy