Apply to be a TradeMaster!
Main product image of 1-to-5 Splitter w/ 3.5mm Jack for Sensors for The Pill
Magnifying glass
Hover image to zoom

1-to-5 Splitter w/ 3.5mm Jack for Sensors for The Pill

Brand:
Shelly
SKU:
SPLITTER-1TO5-3.5J
Rating:
(0)
Q&A:
(0)
1-to-5 Splitter w/ 3.5mm Jack for Sensors for The Pill
Magnifying glass
Hover image to zoom
$4.99 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
1-to-5 splitter cable that lets The Pill by Shelly connect multiple DS18B20 temperature sensors at once. Suitable for multi-point temperature tracking in smart homes or industrial systems.

Dual-channel solid-state relay module for The Pill by Shelly, controlling two independent DC loads up to 30 V/300 mA. Great for safe and silent control of lights, fans, or other DC devices.

KEY FEATURES
  • 1-to-5 splitter for temperature sensors
  • Plug-and-play 3.5 mm jack connection
  • Supports up to 5x DS18B20 temperature probes
  • Enables multi-point temperature monitoring
  • Designed for easy use with The Pill by Shelly's temperature sensors

Specs

–
Color:

Black

Product Type:

Splitter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy