Apply to be a TradeMaster!
Main product image of FrankEver 6-Zone Wi-Fi Enabled Smart Sprinkler Controller, FK-06X
Magnifying glass
Hover image to zoom

FrankEver 6-Zone Wi-Fi Enabled Smart Sprinkler Controller, FK-06X

Brand:
Shelly
SKU:
SPRINKLER-FK06X-US
Rating:
(0)
Q&A:
(0)
FrankEver 6-Zone Wi-Fi Enabled Smart Sprinkler Controller, FK-06X
Magnifying glass
Hover image to zoom
$129.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Color
Black

Description

–
KEY FEATURES
  • Controls up to 6 irrigation zones independently
  • 24 VAC outputs for water valve control
  • Standalone operation: on-device buttons & LEDs
  • Cloud management via Shelly Smart Control app
  • Historical weather information to prevent overwatering
  • Advanced scheduling, zone sequencing and automation
  • No hub required!
  • Wi-Fi and Bluetooth connectivity
  • Wi-Fi range extender & BLE gateway
  • Local web interface for direct device access
  • All standard capabilities of Shelly devices

PRODUCT FEATURES
  • Controls up to 6 irrigation zones: each zone has its own name, duration, and flow settings
  • On-device buttons & LEDs: for quick manual start/stop and clear status at a glance
  • Wi-Fi & Bluetooth connectivity: no hub required, cloud management via Shelly Smart Control app or web dashboard for remote monitoring and control
  • Weather API automation: historical weather information can adjust watering by temperature & rainfall for the past 24h
  • 24 V AC outputs: with common, and zone terminals for broad valve compatibility
  • Local-only smart operation: for complete offline setup and control via on-device web interface, Home Assistant or other home automation systems.

Specs

–
Product Type:

Controller

Features:

Wifi

Bluetooth

Voltage:

24V

Color:

Black

Range:

100 ft. Indoor / 150 ft. Outdoors

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy