Apply to be a TradeMaster!
Main product image of Solid State Relay Add-on for The Pill
Magnifying glass
Hover image to zoom

Solid State Relay Add-on for The Pill

Brand:
Shelly
SKU:
SSR-ADDON
Rating:
(0)
Q&A:
(0)
Solid State Relay Add-on for The Pill
Magnifying glass
Hover image to zoom
$12.99 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Plastic

Description

–
Dual-channel solid-state relay module for The Pill by Shelly, controlling two independent DC loads up to 30 V/300 mA. Great for safe and silent control of lights, fans, or other DC devices. KEY FEATURES
  • Works with The Pill by Shelly via 5-Terminal Add-on
  • Dual-channel DC load control up to 30 V/300 mA per channel
  • Galvanically isolated solid-state relays for reliable switching
  • 1 configurable I/O (3.3 V logic-level)

Specs

–
Color:

Black

Material:

Plastic

Product Type:

Relay

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy