Apply to be a TradeMaster!
Main product image of The Pill Compact Multi-Purpose Smart Controller
Magnifying glass
Hover image to zoom

The Pill Compact Multi-Purpose Smart Controller

Brand:
Shelly
SKU:
THE-PILL
Rating:
(0)
Q&A:
(0)
The Pill Compact Multi-Purpose Smart Controller
Magnifying glass
Hover image to zoom
$12.99 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
USB-C
Product Highlight: Material
Plastic
Product Highlight: Color
White

Description

–
Compact USB-C powered Wi-Fi and Bluetooth device that connects to various sensors and low-voltage peripherals for monitoring and control of temperature, humidity, voltage, and digital I/O.

KEY FEATURES
  • Dual connectivity: Wi-Fi and Bluetooth for versatile communication
  • USB-C powered for safe and easy 5 V installation in any environment
  • Built-in Bluetooth Gateway for nearby device communication
  • Shelly Gen3 functionality with local actions, scripting, and virtual components for full automation control
  • Sensor reader for temperature, humidity, and environmental data with cloud logging and statistics
  • Advanced automation and integration via MQTT, WebSocket, HTTP, and virtual devices
  • Expandable design through add-ons for digital I/O, analog sensing, and high-accuracy voltage measurement
  • Configurable peripheral modes supporting a broad range of external modules and extensions
  • High-accuracy analog measurement for reading DC voltages up to 30 V with the external add-on
  • Three configurable digital I/Os for direct logic-level control and system interfacing

PRODUCT FEATURES
  • Extremely small and lightweight device: Mount it inside enclosures, behind panels, or integrate it within other devices thanks to its compact size.
  • Plug-and-Play Temperature Monitoring: Simplify temperature and humidity sensing for DS18B20 and DHT22 sensors without complex wiring or additional hubs.
  • Acts as a Bluetooth Gateway: Use The Pill by Shelly as additional gateway device for all Shelly BLU series devices.
  • Multiple input/output types support: Take advantage of up to three independently configurable logic-level inputs or outputs and voltage ranges for versatile integration.
  • DC Loads Control: Control two independent DC loads up to 30V/300mA using the external SSR add-on for reliable low-voltage switching in automation setups.
  • Analog Sensors Monitoring: Connect 0-5V analog sensors for accurate readings of light, soil moisture, and other environmental parameters to enhance automation capabilities with an external add-on.
  • USB-C power design: Save power and enable low-voltage environmental monitoring with a compact design suitable for always-on deployment. No heavy energy consumption.
  • A versatile device: Use it as a standalone solution or as part of a larger system on third-party platforms. No hardware clutter or complex installation.
  • Peripheral Add-on Compatibility: Expand The Pill by Shelly's integration and control capabilities with peripheral add-ons for digital inputs, outputs, and analog sensing.
  • Bridging Peripherals to Home Automations: Enable The Pill by Shelly to connect peripheral devices to your automation platform and expand system behavior and control.

Specs

–
Features:

Wifi

Bluetooth

Power Source:

USB-C

Product Type:

Controller

Material:

Plastic

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy