Apply to be a TradeMaster!
Main product image of Micro USB to 5-Terminal Add-on Module for The Pill
Magnifying glass
Hover image to zoom

Micro USB to 5-Terminal Add-on Module for The Pill

Brand:
Shelly
SKU:
USB-5TERMINAL-ADDON
Rating:
(0)
Q&A:
(0)
Micro USB to 5-Terminal Add-on Module for The Pill
Magnifying glass
Hover image to zoom
$7.99 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Interface module for The Pill by Shelly providing power, ground, and three configurable I/O terminals. Perfect for connecting sensors, buttons, or other control elements in any setup.

KEY FEATURES
  • 3 configurable Inputs/Outputs (3.3 V logic-level)
  • Supports digital inputs/outputs, analog input, and temperature sensors (DS18B20, DHT22)
  • 5 V power and GND terminals for connected devices
  • Compact interface for prototyping and integration
  • Required base module for other The Pill by Shelly add-ons

Specs

–
Product Type:

Module

Color:

Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy