Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Brand
–

Anvil (2)

Size
–

3" (1)
4" (1)

Price Range
–

$100 to $200 (1)
$200 to $300 (1)

Cast Iron Short Turn 45° Elbows

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 3" Black Cast Iron Drainage 45° Elbow
3" Black Cast Iron Drainage 45° Elbow
SKU: 0302909403
Anvil
SKU: 0302909403
Brand: Anvil
$151.51 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Compare
Product Image of 4" Black Cast Iron Drainage 45° Elbow
4" Black Cast Iron Drainage 45° Elbow
SKU: 0302909502
Anvil
SKU: 0302909502
Brand: Anvil
$234.17 each
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by Tue, Dec 22 - Mon, Jan 25
Resources
FAQs, Manuals & Videos
Articles
More About Cast Iron Short Turn 45° Elbows

Cast Iron Short Turn 45° Elbows are drainage fittings that turn a cast iron run by 45 degrees. The listing includes Anvil black cast iron drainage elbows in 3" and 4" sizes, each made from cast iron with a 45 degree angle. A 45 degree elbow gives a gentler change of direction than a 90 degree fitting, which makes it a common choice for offsets and for bending a drain line around an obstruction. Plumbing contractors and installers pair these elbows with matching cast iron pipe on drainage runs where the fitting size has to match the pipe. Getting the size, material, and angle right at rough-in keeps the layout clean and avoids rework once the walls are closed. Because drainage lines are hard to change after the fact, the elbow choice matters early in the job.

Subcategories

  • 3" Black Cast Iron Drainage 45° Elbows: The 3" Anvil black cast iron drainage 45° elbow is made from cast iron and has a 45 degree angle. Plumbing contractors use it to change direction on 3" cast iron drainage runs. Confirm the pipe size before ordering so the fitting matches the run.
  • 4" Black Cast Iron Drainage 45° Elbows: The 4" Anvil black cast iron drainage 45° elbow is made from cast iron and has a 45 degree angle. Installers use it to change direction on 4" cast iron drainage runs. Confirm the pipe size before ordering so the fitting matches the run.
  • Anvil Black Cast Iron Drainage Elbows: Anvil is the brand shown on the catalog records for the listed 3" and 4" elbows. Both are black cast iron drainage fittings with a 45 degree angle. Installers working with mixed pipe sizes on one job can stay with a single brand across both sizes.

Buying Guide

Start with the pipe size. The listed Anvil elbows come in 3" and 4" sizes, and the fitting has to match the cast iron pipe it joins. Measure or confirm the pipe diameter before ordering so the elbow fits the run on the first try.

Next, confirm the angle. A 45 degree elbow turns the line by 45 degrees, so two of them can be combined when a run needs a larger change of direction or an offset. Decide how much turn the layout calls for, then count the fittings the run needs.

Check the material and finish. The Anvil elbows listed here are black cast iron drainage fittings. Keep the elbow material consistent with the rest of the drainage system.

When comparing Cast Iron Short Turn 45° Elbows, read the product name and specifications on each listing. The name states the size, finish, material, and angle, which covers the main points of a correct match. Fitting records on SupplyHouse list size, material, and angle as specifications, so those are the fields worth checking before the order goes in.

Finally, plan the job as a whole. Tally every elbow, coupling, and length of pipe on the run before rough-in, and keep a short list of the sizes involved. Careful planning at the start keeps the crew from stopping mid-install to chase a missing fitting, and it keeps the inspection straightforward.

Frequently Asked Questions

What sizes do cast iron short turn 45° elbows come in?

Cast Iron Short Turn 45° Elbows on this page include Anvil black cast iron drainage elbows in 3" and 4" sizes. Check the product name on each listing for the exact size before ordering.

What are the Anvil drainage elbows made of?

The Anvil 3" and 4" elbows in this category of Cast Iron Short Turn 45° Elbows are listed with cast iron as the material. Their product names also describe them as black cast iron drainage fittings.

How much of a turn does a 45° drainage elbow make?

A 45° elbow in this category turns a cast iron drainage run by 45 degrees. Two of them can be combined when a run needs a larger change of direction.

Who makes these elbows?

The catalog records for Cast Iron Short Turn 45° Elbows show Anvil as the brand on the 3" and 4" elbows. Check the listing for brand details on any other fitting before ordering.

What should I check before ordering a cast iron 45° elbow?

Confirm the size, material, and angle in the specifications on each listing of Cast Iron Short Turn 45° Elbows. The catalog records list size, material, and angle for the Anvil elbows, and each should match the pipe and the layout.

Didn't find what you're looking for? 
Let us know
.