Apply to be a TradeMaster!
Main product image of PC 857 Silver Metalized Printed Closure Cloth Duct Tape (2" x 180')
Magnifying glass
Hover image to zoom

PC 857 Silver Metalized Printed Closure Cloth Duct Tape (2" x 180')

Brand:
Shurtape
SKU:
101015
Rating:
(1)
Q&A:
(0)
PC 857 Silver Metalized Printed Closure Cloth Duct Tape (2" x 180')
Magnifying glass
Hover image to zoom
$20.05 each
In Stock
In Stock
Get 10 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Width (Inches)
2" Width
Product Highlight: Material
Rubber, Polyethylene
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Length
180'

Description

–
PC 857 Silver Metalized Printed Closure Cloth Duct Tape (2" x 180')

UL 181B-FX Listed cloth duct tape used in the HVAC industry to seal, seam and join Class 1 Flex Duct systems, HVAC applications, installing air ducts and air connectors, and making connections and splices trouble-free and professionally done. For use when the tensile strength and adhesion to stainless steel and polyethylene must meet or exceed the strict requirements of UL, flex duct manufacturers and city/state building codes.

Features:
  • UL 181B-FX Listed cloth duct tape for Class 1 Flex Duct systems
  • Tested in accordance with UL 723
  • Flame Spread Index: 5
  • Smoke Development Index: 10

Specs

–
Color:

Silver

Width (Inches):

2"

Material:

Rubber

Polyethylene

Product Type:

Duct Tape

Length (Inches):

2160"

Length:

180'

Type:

Metalized Duct

Duct Closure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best stuff unbeatable price

They have everything for a way cheaper price
Snoop
Houston Texas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy