Apply to be a TradeMaster!
Main product image of LS 300 Black Printed UV Resistant Line Set Tape (2" x 180')
Magnifying glass
Hover image to zoom

LS 300 Black Printed UV Resistant Line Set Tape (2" x 180')

Brand:
Shurtape
SKU:
102666
Rating:
(3)
Q&A:
(0)
LS 300 Black Printed UV Resistant Line Set Tape (2" x 180')
Magnifying glass
Hover image to zoom
$8.75 each
In Stock
In Stock
Get 182 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2" Width
Product Highlight: Length
180'
Product Highlight: Color
Black
Product Highlight: Material
Polypropylene
Product Highlight: Length (Inches)
2160" Length

Description

–
LS 300 Black Printed UV Resistant Line Set Tape (2" x 180')

LS 300 line set tape is designed for use in taping HVAC line sets and other outdoor components. Colors: Black with white print.

Application:
  • For taping HVAC line sets
  • Used on outdoor HVAC components

Features:
  • UV Resistant
  • Economical
  • Easy unwind
  • May be applied in a variety of temperature ranges and used in humid conditions

Specs

–
Width (Inches):

2"

Length:

180'

Color:

Black

Product Type:

Line Set Tape

Material:

Polypropylene

Length (Inches):

2160"

Type:

Line Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good but not great

Easy to use. But doesn't hold up in direct sunlight.
Keyco
Amarillo, TX
7 days ago
Was this review helpful to you?

great item!, super sticky

Perfect item, works better than advertised.....super stick and so far uneffected by weather, fast delivery. Thanks
designguy
NY
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Exactly what I needed Fast Service Helped me Greatly Thanks!
Mac
Bonham, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy