Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (5)
Show
In Stock Only
(5)
Color
–
Black Filter (2)
Black (2)
Ivory Filter (1)
Ivory (1)
Silver Filter (1)
Silver (1)
White Filter (1)
White (1)
Price Range
–
$5 to $10 Filter (1)
$5 to $10 (1)
$10 to $15 Filter (1)
$10 to $15 (1)
$15 to $20 Filter (2)
$15 to $20 (2)
$20 to $25 Filter (1)
$20 to $25 (1)
Home
HVAC Supplies
Line Sets
Line Set Tape
Line Set Tape
5 items
FILTER
Grid
List
Sort: Top Sellers
102666 Compare Checkbox
Compare
LS 300 Black Printed UV Resistant Line Set Tape (2" x 180')
SKU:
102666
Shurtape
SKU:
102666
Brand:
Shurtape
(3)
–
+
$8.75
each
ADD TO CART
Add to List
In Stock
Get 183 by
Tomorrow, Nov 17
Total Available: 789
In Stock
Get 183 by
Tomorrow, Nov 17
Total Available: 789
Add to List
1507-W Compare Checkbox
Compare
Line Set Tape - White (2" x 180')
SKU:
1507-W
Venture Tape
SKU:
1507-W
Brand:
Venture Tape
(4)
–
+
$15.56
each
ADD TO CART
Add to List
In Stock
Get 52 by
Tomorrow, Nov 17
Total Available: 311
In Stock
Get 52 by
Tomorrow, Nov 17
Total Available: 311
Add to List
1507-B Compare Checkbox
Compare
Line Set Tape - Black (1.88" x 180')
SKU:
1507-B
Venture Tape
SKU:
1507-B
Brand:
Venture Tape
(4)
–
+
$24.28
each
ADD TO CART
Add to List
In Stock
Get 57 by
Tomorrow, Nov 17
Total Available: 275
In Stock
Get 57 by
Tomorrow, Nov 17
Total Available: 275
Add to List
83016 Compare Checkbox
Compare
3" x 70' Non-Adhesive Tape
SKU:
83016
Rectorseal
SKU:
83016
Brand:
Rectorseal
(12)
–
+
$12.33
each
BOX UP & SAVE 0%
–
+
$49.32 box of 4
$12.33
each
ADD TO CART
Add to List
In Stock
Get 34 by
Tomorrow, Nov 17
Total Available: 64
In Stock
Get 34 by
Tomorrow, Nov 17
Total Available: 64
Add to List
1507 Compare Checkbox
Compare
3mm Line Set Tape - Silver (1-7/8" x 180')
SKU:
1507
Venture Tape
SKU:
1507
Brand:
Venture Tape
(4)
–
+
$19.25
each
ADD TO CART
Add to List
In Stock
Get 16 by
Tomorrow, Nov 17
Total Available: 99
In Stock
Get 16 by
Tomorrow, Nov 17
Total Available: 99
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video