Apply to be a TradeMaster!
Main product image of PC 009 Silver Contractor Grade Duct Tape (2" x 180')
Magnifying glass
Hover image to zoom

PC 009 Silver Contractor Grade Duct Tape (2" x 180')

Brand:
Shurtape
SKU:
105450
Rating:
(0)
Q&A:
(0)
PC 009 Silver Contractor Grade Duct Tape (2" x 180')
Magnifying glass
Hover image to zoom
$7.67 each
In Stock
In Stock
Get 64 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
180'
Product Highlight: Width (Inches)
2" Width
Product Highlight: Material
Rubber, Polyethylene
Product Highlight: Color
Silver
Product Highlight: Length (Inches)
2160" Length

Description

–
General purpose, contractor grade cloth duct tape available in a wide variety of colors for sealing, seaming, repairing, holding and industrial color-coding and splicing applications. A poly-coated, repair duct tape, PC 9C Duck Pro by Shurtape provides quick stick, easy tearability and indoor clean removal for 30 days to finish jobs with speed and ease.

Features:
  • General Purpose, contractor grade, colored cloth duct tape
  • Conformable
  • Cold temperature adhesion
  • Will not twist or curl during application
  • Hand-tearable
  • Waterproof backing
  • 30-day indoor, clean removal

Specs

–
Type:

Duct

Length:

180'

Width (Inches):

2"

Product Type:

Duct Tape

Material:

Rubber

Polyethylene

Color:

Silver

Length (Inches):

2160"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy