Apply to be a TradeMaster!
Main product image of PC 609 Silver Professional Grade Duct Tape (2" x 180')
Magnifying glass
Hover image to zoom

PC 609 Silver Professional Grade Duct Tape (2" x 180')

Brand:
Shurtape
SKU:
105454
Rating:
(0)
Q&A:
(0)
PC 609 Silver Professional Grade Duct Tape (2" x 180')
Magnifying glass
Hover image to zoom
$9.50 each
In Stock
In Stock
Get 84 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Length
180'
Product Highlight: Material
Rubber, Polyethylene
Product Highlight: Width (Inches)
2" Width

Description

–
Professional grade cloth duct tape for use in a variety of industries, including in the HVAC industry to repair thermal insulation and seal metal ductwork; in the manufactured housing industry to seam bottom boards and for patching, seaming and sealing; and general purpose use for packaging, bundling, holding, wrapping and waterproofing. PC 609 Duck Pro by Shurtape co-extruded duct tape offers extremely aggressive adhesion, good conformability to a variety of surfaces, and performs well in warm or cold climates.

Features & Applications:
  • Professional grade, co-extruded duct tape
  • Cold-temperature adhesion
  • Excellent holding power with good conformability
  • Easy to unwind and tear
  • Waterproof backing

Specs

–
Product Type:

Duct Tape

Color:

Silver

Length (Inches):

2160"

Length:

180'

Type:

Duct

Material:

Rubber

Polyethylene

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy