Apply to be a TradeMaster!
Main product image of SF 686 ShurMASTIC Silver Printed Indoor/Outdoor Roll Mastic Foil Tape (3" x 100')
Magnifying glass
Hover image to zoom

SF 686 ShurMASTIC Silver Printed Indoor/Outdoor Roll Mastic Foil Tape (3" x 100')

Brand:
Shurtape
SKU:
111163
Rating:
(1)
Q&A:
(0)
SF 686 ShurMASTIC Silver Printed Indoor/Outdoor Roll Mastic Foil Tape (3" x 100')
Magnifying glass
Hover image to zoom
$57.14 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
100'
Product Highlight: Material
Aluminum, Butyl
Product Highlight: Color
Silver
Product Highlight: Length (Inches)
1200" Length
Product Highlight: Width (Inches)
3" Width

Description

–
SF 686 ShurMASTIC Silver Printed Indoor/Outdoor Roll Mastic Foil Tape (3" x 100')

ShurMASTIC indoor/outdoor roll mastic foil tape used for air-tight and moisture-free sealing of Class 1 Flex Duct, sheet metal, PVC coated duct and duct wrap vapor barriers. Approved for subgrade application on PVC coated duct.

Features:
  • Indoor/outdoor roll mastic paintable foil tape
  • UL 181B-FX Listed
  • Pressure Classes SMACNA 1/2, 1, 2, 3, 4 & 6
  • Seal Classes A, B, C
  • Tested in accordance with UL 723
  • Flame Spread Index: 15
  • Smoke Development Index: 10

Specs

–
Length:

100'

Material:

Aluminum

Butyl

Product Type:

Mastic Tape

Color:

Silver

Length (Inches):

1200"

Width (Inches):

3"

Type:

Mastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I've never seen such sticky tape.

Used when replacing zone damper and other duct repair. It's difficult to peel the backing that's the only drawback.
Johnny
SC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy