Apply to be a TradeMaster!
Main product image of SF 682 ShurFLEX Silver Professional Metalized Cloth Duct Tape (3" x 180')
Magnifying glass
Hover image to zoom

SF 682 ShurFLEX Silver Professional Metalized Cloth Duct Tape (3" x 180')

Brand:
Shurtape
SKU:
138664
Rating:
(1)
Q&A:
(0)
SF 682 ShurFLEX Silver Professional Metalized Cloth Duct Tape (3" x 180')
Magnifying glass
Hover image to zoom
$20.62 each
In Stock
In Stock
Get 6 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Color
Silver
Product Highlight: Width (Inches)
3" Width
Product Highlight: Material
Rubber, Polyethylene
Product Highlight: Length
180'

Description

–
SF 682 ShurFLEX Silver Professional Metalized Cloth Duct Tape (3" x 180')

10.75 mil industrial grade coated cloth tape, available in a variety of colors, used for color-coding, seaming, bundling and protection. Also used as a gaffer's tape in the Arts & Entertainment industry to hold wiring, lighting and props. May be used as an HVAC line set tape.

Features:
  • Industrial grade coated gaffer's tape
  • Synthetic rubber adhesive
  • Waterproof backing
  • Conformable
  • Excellent weathering features

Specs

–
Length (Inches):

2160"

Color:

Silver

Width (Inches):

3"

Material:

Rubber

Polyethylene

Product Type:

Duct Tape

Length:

180'

Type:

Metalized Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best duct tape by far

Love this duct tape first time using it and it been great Highly recommended
Woodstock536
Tampa Fl
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy