Apply to be a TradeMaster!
Main product image of SF 685 ShurMASTIC Silver Printed Mastic Foil Tape (3" x 100')
Magnifying glass
Hover image to zoom

SF 685 ShurMASTIC Silver Printed Mastic Foil Tape (3" x 100')

Brand:
Shurtape
SKU:
200666
Rating:
(0)
Q&A:
(0)
SF 685 ShurMASTIC Silver Printed Mastic Foil Tape (3" x 100')
Magnifying glass
Hover image to zoom
$52.30 each
In Stock
In Stock
Get 43 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Butyl, Aluminum
Product Highlight: Width (Inches)
3" Width
Product Highlight: Color
Silver
Product Highlight: Length
100'
Product Highlight: Length (Inches)
1200" Length

Description

–
SF 685 ShurMASTIC Silver Printed Mastic Foil Tape (3" x 100')

ShurMASTIC indoor/outdoor roll mastic foil tape has a butyl rubber adhesive and is used for air-tight and moisture-free sealing of sheet metal and PVC coated duct systems. UL 723 Classified.

Features:
  • Indoor/outdoor roll mastic tape
  • Paintable foil
  • UL 723 Classified
  • FSI 20/SDI 40 Pressure Classes SMACNA 1/2, 1,2,3,4 & 6; Seal Classes A,B,C

Specs

–
Product Type:

Mastic Tape

Material:

Butyl

Aluminum

Width (Inches):

3"

Color:

Silver

Length:

100'

Length (Inches):

1200"

Type:

Mastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy