Apply to be a TradeMaster!
Main product image of DC 181 Metallic Printed Flex Duct Tape (3" x 360')
Magnifying glass
Hover image to zoom

DC 181 Metallic Printed Flex Duct Tape (3" x 360')

Brand:
Shurtape
SKU:
207113
Rating:
(0)
Q&A:
(0)
DC 181 Metallic Printed Flex Duct Tape (3" x 360')
Magnifying glass
Hover image to zoom
$21.35 each
In Stock
In Stock
Get 118 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
360'
Product Highlight: Material
Polyethylene, Cloth
Product Highlight: Length (Inches)
4320" Length
Product Highlight: Color
Silver
Product Highlight: Width (Inches)
3" Width

Description

–
DC 181 Metallic Printed Flex Duct Tape (3" x 360')

Designed for use on Class 1 Flex Duct for connecting, joining, sealing and patching flexible air ductwork. UL 181B-FX Listed. Available in metalized silver with black print and black with white print.

Features:
  • UL 181B-FX Listed; tested in accordance with UL 723
  • Green Point contributor product
  • Easy-to-use
  • Color matches foil backed flex duct
  • Acrylic cold temperature adhesive

Specs

–
Length:

360'

Material:

Polyethylene

Cloth

Length (Inches):

4320"

Product Type:

Duct Tape

Color:

Silver

Width (Inches):

3"

Type:

Duct Closure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy