Apply to be a TradeMaster!
Main product image of AF 975CT Silver Cold Temperature Aluminum Foil Tape (2" x 150')
Magnifying glass
Hover image to zoom

AF 975CT Silver Cold Temperature Aluminum Foil Tape (2" x 150')

Brand:
Shurtape
SKU:
232032
Rating:
(0)
Q&A:
(0)
AF 975CT Silver Cold Temperature Aluminum Foil Tape (2" x 150')
Magnifying glass
Hover image to zoom
$11.57 each
In Stock
In Stock
Get 12 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
1800" Length
Product Highlight: Width (Inches)
2" Width
Product Highlight: Color
Silver
Product Highlight: Material
Aluminum
Product Highlight: Length
150'

Description

–
AF 975CT Silver Cold Temperature Aluminum Foil Tape (2" x 150')

2 mil cold temperature aluminum foil HVAC tape designed to seal and join aluminum-backed or fibrous insulation and metal ductwork, to create water and vapor barriers, and for use in metal repair. AF 975CT is a contractor grade foil tape formulated with a cold temperature, acrylic-based adhesive that provides superior stability during extreme fluctuations in temperatures and weather conditions.

Features:
  • Cold temperature
  • Acrylic-based adhesive
  • 2 mil dead-soft aluminum foil
  • Linered
  • Tested in accordance with UL 723
  • Flame Spread Index: 0
  • Smoke Development Index: 0

Specs

–
Length (Inches):

1800"

Width (Inches):

2"

Color:

Silver

Material:

Aluminum

Product Type:

Foil Tape

Length:

150'

Type:

Aluminum Foil

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy