Apply to be a TradeMaster!
Main product image of AF 984CT Silver Cold Temperature FSK Insulation Tape (3" x 150')
Magnifying glass
Hover image to zoom

AF 984CT Silver Cold Temperature FSK Insulation Tape (3" x 150')

Brand:
Shurtape
SKU:
232036
Rating:
(0)
Q&A:
(0)
AF 984CT Silver Cold Temperature FSK Insulation Tape (3" x 150')
Magnifying glass
Hover image to zoom
$17.02 each
In Stock
In Stock
Get 103 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Length
150'

Description

–
AF 984CT Silver Cold Temperature FSK Insulation Tape (3" x 150')

Cold temperature FSK tape designed to seal, seam and join scrim-reinforced pipe and duct insulation, and to create a water and vapor barrier. AF 984CT is a maximum-strength foil-scrim-kraft tape formulated with a cold temperature, acrylic-based adhesive that provides superior stability during extreme fluctuations in temperatures and weather conditions.

Features:
  • Cold temperature
  • Acrylic-based adhesive
  • Foil-Scrim-Kraft backing
  • Linered
  • Tested in accordance with UL 723
  • Flame Spread Index: 5
  • Smoke Development Index: 0

Specs

–
Color:

Silver

Length:

150'

Type:

Insulation

Width:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy