Apply to be a TradeMaster!
Main product image of AF 099 Silver Printed UL-181 Aluminum Foil Tape (2-1/2" x 180')
Magnifying glass
Hover image to zoom

AF 099 Silver Printed UL-181 Aluminum Foil Tape (2-1/2" x 180')

Brand:
Shurtape
SKU:
232622
Rating:
(6)
Q&A:
(0)
AF 099 Silver Printed UL-181 Aluminum Foil Tape (2-1/2" x 180')
Magnifying glass
Hover image to zoom
$20.91 each
In Stock
In Stock
Get 292 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Length
180'
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
2160" Length

Description

–
Aluminum foil HVAC tape for joining and sealing joints, connections and seams on rigid fiberglass ductboard and flexible air duct, and as a UL 181A-P listed product, can also be used in place of mechanical fasteners on rigid ductboard. UL 181A-P/B-FX Listed and printed, AF 099 delivers full system closure by forming airtight bonds on joints and seams in temperatures ranging from -20 F to 260 F and in humid conditions.

Features:
  • UL 181A-P/B-FX listed and printed aluminum foil tape
  • Linered
  • Airtight performance on rigid fiberglass ductboard and flexible air duct
  • Flexible and easy to use
  • Superior stability during extreme fluctuations in temperature

Specs

–
Type:

Duct

Color:

Silver

Width (Inches):

2-1/2"

Length:

180'

Product Type:

Foil Tape

Material:

Aluminum

Length (Inches):

2160"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would buy this tape again and again from SupplyHouse

Fast shipping, great price and great foil tape. Thank you!
Maytagman
Orlando FL
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This will be my go to UL181 tape

Worked as well as the Nashua tape I usually get and it was quite a bit less as well.
Steve
Vermont
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Initially I was a little skeptical to order parts from SupplyHouse as it's an online store. They delivered the order in the promised timeframe and the return process is smooth as well. I would definitely buy at SupplyHouse again.
AC
Overland Park, KS
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Suretape

Suretape gets the job done al p ng with supplyhouse outstanding service to help me serve you
Joe
Deposit ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Number 1

Suretape is my whole crews number 1 choice gets the job done
Mac
Deposit ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best

Great
Cooley
Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy