Shop Resideo Sale
Main product image of AF 099 Silver Printed UL-181 Aluminum Foil Tape (3" x 180')
Magnifying glass
Hover image to zoom

AF 099 Silver Printed UL-181 Aluminum Foil Tape (3" x 180')

Brand:
Shurtape
SKU:
232623
Rating:
(1)
Q&A:
(0)
AF 099 Silver Printed UL-181 Aluminum Foil Tape (3" x 180')
Magnifying glass
Hover image to zoom
$25.48 each
In Stock
In Stock
Get 88 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Silver
Product Highlight: Material
Aluminum
Product Highlight: Width (Inches)
3" Width
Product Highlight: Length (Inches)
2160" Length
Product Highlight: Length
180'

Description

–
Aluminum foil HVAC tape for joining and sealing joints, connections and seams on rigid fiberglass ductboard and flexible air duct, and as a UL 181A-P listed product, can also be used in place of mechanical fasteners on rigid ductboard. UL 181A-P/B-FX Listed and printed, AF 099 delivers full system closure by forming airtight bonds on joints and seams in temperatures ranging from -20 F to 260 F and in humid conditions.

Features:
  • UL 181A-P/B-FX listed and printed aluminum foil tape
  • Linered
  • Airtight performance on rigid fiberglass ductboard and flexible air duct
  • Flexible and easy to use
  • Superior stability during extreme fluctuations in temperature

Specs

–
Color:

Silver

Material:

Aluminum

Type:

Duct

Product Type:

Foil Tape

Width (Inches):

3"

Length (Inches):

2160"

Length:

180'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Does not stick in heat

Thick and good quality material, but will not stick in heat.
Willie
Phoenix, Arizona
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy