Apply to be a TradeMaster!
Main product image of Heavy Duty Motor Starter - 3 Ph, 3 Pole (120/240V)
Magnifying glass
Hover image to zoom

Heavy Duty Motor Starter - 3 Ph, 3 Pole (120/240V)

Brand:
Siemens
SKU:
14DUA32AA
Rating:
(1)
Q&A:
(0)
Heavy Duty Motor Starter - 3 Ph, 3 Pole (120/240V)
Magnifying glass
Hover image to zoom
$434.60 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120/240V

Description

–
Heavy Duty Motor Starter - Amp Range: 0.25-1 NOTE: Image is representative only. Actual product may vary.

Specs

–
Poles:

3

Phase:

3

Voltage:

120/240V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this part again.

The part was used on a fan exhaust unit, it is working fine.
John
Jonesboro, Georgia
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy