Apply to be a TradeMaster!
Main product image of 3-Pole Full Voltage Motor Starter, Non-Reversing, 13-52A, 3P, Size 2 (24VAC)
Magnifying glass
Hover image to zoom

3-Pole Full Voltage Motor Starter, Non-Reversing, 13-52A, 3P, Size 2 (24VAC)

Brand:
Siemens
SKU:
14FUF32AJ
Rating:
(0)
Q&A:
(0)
3-Pole Full Voltage Motor Starter, Non-Reversing, 13-52A, 3P, Size 2 (24VAC)
Magnifying glass
Hover image to zoom
$1,025.17 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
52 Amps
Product Highlight: Voltage
24V

Description

–
Non-reversing Electrical Motor Starter Size 2 Three phase full voltage Solid-state overload relay OLRelay amp range 13-52a 24VAC 50-60HZ coil Combination type No enclosure

Specs

–
Amperage:

52

Product Type:

Motor Starter

Poles:

3

Phase:

3

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy