Shop Resideo Sale
Main product image of Non-Reversing Motor Starter, 3 Ph, 55-250 Amp, Size 5 (120V), 14LPU32AF
Magnifying glass
Hover image to zoom

Non-Reversing Motor Starter, 3 Ph, 55-250 Amp, Size 5 (120V), 14LPU32AF

Brand:
Siemens
SKU:
14LPU32AF
Rating:
(0)
Q&A:
(0)
Non-Reversing Motor Starter, 3 Ph, 55-250 Amp, Size 5 (120V), 14LPU32AF
Magnifying glass
Hover image to zoom
$9,883.24 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
250, 55 Amps
Product Highlight: Voltage
120v

Description

–
Non-reversing motor starter Size 5 Three phase full voltage Solid-state overload relay OLRelay amp range 55-250A 110-127V 50-60Hz/DC coil Combination type No enclosure

Features:
  • Non-reversing motor starter Size 5 Three phase full voltage Solid-state overload relay OLRelay amp range 55-250A 110-127V 50-60Hz/DC coil Combination type No enclosure

Specs

–
Amperage:

250

55

Voltage:

120v

Phase:

3

Product Type:

Motor Starter

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy