Shop Resideo Sale
Main product image of Combination Motor Starter, size 1, 5.5-22 FLA, 30A Fusible Disconnect, NEMA 1, 120V, 17DUD92BF11
Magnifying glass
Hover image to zoom

Combination Motor Starter, size 1, 5.5-22 FLA, 30A Fusible Disconnect, NEMA 1, 120V, 17DUD92BF11

Brand:
Siemens
SKU:
17DUD92BF11
Rating:
(0)
Q&A:
(0)
Combination Motor Starter, size 1, 5.5-22 FLA, 30A Fusible Disconnect, NEMA 1, 120V, 17DUD92BF11
Magnifying glass
Hover image to zoom
$1,841.14 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
120v

Description

–
Non-reversing motor starter

Features:
  • Size 1
  • Three phase full voltage
  • Solid-state overload relay
  • OLR amp range 5.5-22A
  • 110V 50Hz / 120V 60Hz coil
  • Combination type
  • 30A fusible disconnect
  • 30A/600V fuse clip
  • Enclosure NEMA type 1
  • Indoor general purpose use
  • Standard width enclosure

Specs

–
Amperage:

30

Voltage:

120v

Product Type:

Motor Starter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy