Shop Resideo Sale
Main product image of Combination Motor Starter, size 2, 13-52 FLA, 60A Fusible Disconnect, NEMA 4/12, 120V, 17FUF92NF13
Magnifying glass
Hover image to zoom

Combination Motor Starter, size 2, 13-52 FLA, 60A Fusible Disconnect, NEMA 4/12, 120V, 17FUF92NF13

Brand:
Siemens
SKU:
17FUF92NF13
Rating:
(0)
Q&A:
(0)
Combination Motor Starter, size 2, 13-52 FLA, 60A Fusible Disconnect, NEMA 4/12, 120V, 17FUF92NF13
Magnifying glass
Hover image to zoom
$3,367.21 each
Backorder
Backorder
Get it Mon, Dec 14 - Fri, Jan 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
60 Amps

Description

–
Non-reversing motor starter

Features:
  • Size 2
  • Three phase full voltage
  • Solid-state overload relay
  • OLR amp range 13-52A
  • 110V 50Hz / 120V 60Hz coil
  • Combination type
  • 60A fusible disconnect
  • 60A/600V fuse clip
  • Enclosure NEMA type 4/12
  • Water/dust tight for outdoors
  • Standard width enclosure

Specs

–
NEMA Rating:

4

12

Voltage:

120v

Product Type:

Motor Starter

Amperage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy