Apply to be a TradeMaster!
Main product image of 9" Rigid Bulb Temperature Transmitter (35° to 135°F)
Magnifying glass
Hover image to zoom

9" Rigid Bulb Temperature Transmitter (35° to 135°F)

Brand:
Siemens
SKU:
184-0001
Rating:
(0)
Q&A:
(0)
9" Rigid Bulb Temperature Transmitter (35° to 135°F)
Magnifying glass
Hover image to zoom
$210.88 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Flange
Product Highlight: Temperature Range (F)
35°F to 135°F
Product Highlight: Color
Gray

Description

–
The 184 Temperature Transmitters are direct acting, one-pipe instruments that sense temperature and transmit a proportional 3 to15 psi (21 to 103 kPa) pneumatic signal to a remotely located receiver gauge and/or receiver controller. Temperature Transmitters operate on the force-balance principle, using internal feedback for excellent linearity and accuracy.

Powers Retroline transmitters easily replace any competitive model. Refer to the appropriate product to locate the Retroline replacement.

Features:
  • 1-pipe, direct acting
  • Rapid response to temperature changes over their full range
  • Available in a variety of sensing elements and temperature ranges
  • Available with rigid bulb, remote averaging bulb, and room transmitter
  • Internal feedback for excellent linearity and accuracy

Applications:

The 184 Temperature Transmitters can be used for a variety of applications to monitor temperature and are ideal for those requiring indication with a receiver-controller.

***Note: Image may not be actual representation of item.

Specs

–
Product Type:

Temperature Sensor

Application:

1 Pipe

Action:

Direct Acting

Mount:

Flange

Temperature Range (F):

35°F to 135°F

Bulb Size:

1/4" x 9"

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Action
Mount
Temperature Range (F)
1 Pipe
Direct Acting
Flange
35°F to 135°F
Temperature Sensor
Direct Acting
Duct
-40°F to 160°F
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy