Apply to be a TradeMaster!
Main product image of TH192S Reverse Acting Single Temperature Room Thermostat with One Pipe Non-Relay
Magnifying glass
Hover image to zoom

TH192S Reverse Acting Single Temperature Room Thermostat with One Pipe Non-Relay

Brand:
Siemens
SKU:
192-201
Rating:
(0)
Q&A:
(0)
TH192S Reverse Acting Single Temperature Room Thermostat with One Pipe Non-Relay
Magnifying glass
Hover image to zoom
$116.93 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The TH192 S thermostats are proportional single output, single set point, 1-pipe (low air capacity) or 2-pipe (high air capacity) temperature controllers. Each TH192 chassis includes a wall plate for thermostat installation using a variety of rough-in installation kits.

Features:
  • Maintenance-free with reversible motor.
  • UL listed for plenum installations.
  • Voltage or resistance signal input.
  • Position output signal 0 to 10 Vdc.
  • Mechanical spring returns the valve to its normal (fail-safe) position in power-off conditions (SQS65.5U actuator only).

Specs

–
Product Type:

Thermostat

Action:

Reverse Acting

Operating Temp Range:

45° - 85°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of TH192S Reverse Acting Single Temperature Room Thermostat with One Pipe Non-Relay
TH192S Reverse Acting Single Temperature Room Thermostat with One Pipe Non-Relay
SKU: 192-201
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy