Apply to be a TradeMaster!
Main product image of Plastic Thermostat Cover Concealed Thermometer Exposed Setpoint (Beige)
Magnifying glass
Hover image to zoom

Plastic Thermostat Cover Concealed Thermometer Exposed Setpoint (Beige)

Brand:
Siemens
SKU:
192-256
Rating:
(0)
Q&A:
(1)
Plastic Thermostat Cover Concealed Thermometer Exposed Setpoint (Beige)
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 7 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Desert Beige

Description

–
Plastic Thermostat Cover Concealed Thermometer Exposed Setpoint (Beige)

  • Adjustment setpoint exposed
  • Indicator setpoint exposed
  • Chassis thermometer concealed
  • With logo
  • Specs

    –
    Product Type:

    Thermostat Cover

    Color:

    Desert Beige

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    You May Also Need

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: I have several Marley electric heating thermostats that operate the ceiling heat the thermostat is a cat. no.S22 the cover is 2 1/2 wide, 4 1/2 in length,and 1 1/8 deep or thick. My wife wants them covered something if possible decorative.thank you

    Asked by dave 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The dimensions of the cover are 2.16" Wide x 3.34" Height x 1.59" Depth.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy