Apply to be a TradeMaster!
Main product image of TH192S Direct Acting Single Temperature Room Thermostat with Two Pipe Relay
Magnifying glass
Hover image to zoom

TH192S Direct Acting Single Temperature Room Thermostat with Two Pipe Relay

Brand:
Siemens
SKU:
192-202
Rating:
(0)
Q&A:
(0)
TH192S Direct Acting Single Temperature Room Thermostat with Two Pipe Relay
Magnifying glass
Hover image to zoom
$139.34 each
In Stock
In Stock
Get 25 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The TH192 S thermostats are proportional single output, single set point, 1-pipe (low air capacity) or 2-pipe (high air capacity) temperature controllers. Each TH192 chassis includes a wall plate for thermostat installation using a variety of rough-in installation kits.

Features:
  • Maintenance-free with reversible motor.
  • UL listed for plenum installations.
  • Voltage or resistance signal input.
  • Position output signal 0 to 10 Vdc.
  • Mechanical spring returns the valve to its normal (fail-safe) position in power-off conditions (SQS65.5U actuator only).

Specs

–
Product Type:

Thermostat

Action:

Direct Acting

Operating Temp Range:

45° - 85°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Siemens

You May Also Need

Plastic Thermostat Cover Concealed Thermometer Exposed Setpoint (Beige)
SKU: 192-256
Siemens

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy