Apply to be a TradeMaster!
Main product image of Powerstar Single Set Point Thermostat Cover w/ Concealed Thermometer - White
Magnifying glass
Hover image to zoom

Powerstar Single Set Point Thermostat Cover w/ Concealed Thermometer - White

Brand:
Siemens
SKU:
192-257W
Rating:
(0)
Q&A:
(1)
Powerstar Single Set Point Thermostat Cover w/ Concealed Thermometer - White
Magnifying glass
Hover image to zoom
$16.99 each
In Stock
In Stock
Get 45 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
Providing proportional single output, single set point, 1-pipe for low air capacity or 2-pipe for high air capacity pneumatic room temperature control, the 192 S Powerstar Single Set Point Pneumatic Room Thermostat is the most economical model. Refer to the Retroline® Retrostats to replace competitive models.

Application:
Designed for heating and cooling applications for control of pneumatic valves and damper actuators. The 192 S Powerstar Single Set Point Pneumatic Room Thermostat is excellent for commercial and institutional facilities.

Features:
  • Adjustment set point key
  • Indicator set point exposed
  • Chassis thermometer exposed
  • Use with 1/2" set point knob option

Specs

–
Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the dimensions?

Asked by Stacy Stonequist 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Stacy. The dimensions including the cover are 2.16" W x 3.34" H x 1.59" D (55 mm W x 85 mm H x 40 mm D).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy