Apply to be a TradeMaster!
Main product image of 4NO 24VDC Contactor Relay, Size S00, Screw Terminal
Magnifying glass
Hover image to zoom

4NO 24VDC Contactor Relay, Size S00, Screw Terminal

Brand:
Siemens
SKU:
3RH2140-1BB40
Rating:
(0)
Q&A:
(0)
4NO 24VDC Contactor Relay, Size S00, Screw Terminal
Magnifying glass
Hover image to zoom
$144.14 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Open

Description

–
Contactor relay, 4 NO, 24 V DC, Size S00, screw terminal

Specs

–
Amperage:

10

Poles:

4

Voltage:

24V

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy