Apply to be a TradeMaster!
Main product image of 4 NO Contactor Relay 24VDC, 10 Amp, Screw Terminal
Magnifying glass
Hover image to zoom

4 NO Contactor Relay 24VDC, 10 Amp, Screw Terminal

Brand:
Siemens
SKU:
3RH21401BB40
Rating:
(0)
Q&A:
(0)
4 NO Contactor Relay 24VDC, 10 Amp, Screw Terminal
Magnifying glass
Hover image to zoom
$207.29 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
10 Amps
Product Highlight: Position
Normally Open

Description

–
Product Features
  • Auxiliary Contactor
  • 3RH2
  • Size: S00
  • Degree of Pollution: 3
  • Surge Voltage Resistance Rated Value: 6 kV
  • # of NO Contacts for Aux. Contacts: 4
  • Screw terminal

Specs

–
Poles:

4

Voltage:

24V

Amperage:

10

Kilowatts (KW):

3

Position:

Normally Open

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy