Apply to be a TradeMaster!
Main product image of 3 Pole, 40 Amp, 220/240V Power Contactor
Magnifying glass
Hover image to zoom

3 Pole, 40 Amp, 220/240V Power Contactor

Brand:
Siemens
SKU:
3RT1035-1AP60
Rating:
(0)
Q&A:
(0)
3 Pole, 40 Amp, 220/240V Power Contactor
Magnifying glass
Hover image to zoom
$204.48 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220/240V
Product Highlight: Amperage
40 Amps
Product Highlight: Mount
Upright

Description

–
Product Features
  • Power contactor
  • AC-3
  • 40 A
  • 18.5 kW
  • 400 V 220 V AC, 50 Hz
  • 240 V, 60 Hz
  • 3-Pole
  • Size S2
  • Screw Terminal
  • Upright mounting position

Specs

–
Voltage:

220/240V

Amperage:

40

Kilowatts (KW):

18.5

Poles:

3

Mount:

Upright

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy