Apply to be a TradeMaster!
Main product image of 3 Pole 120V 9 Amp 1N/O Auxiliary Contactor
Magnifying glass
Hover image to zoom

3 Pole 120V 9 Amp 1N/O Auxiliary Contactor

Brand:
Siemens
SKU:
3RT2016-1AK61
Rating:
(0)
Q&A:
(0)
3 Pole 120V 9 Amp 1N/O Auxiliary Contactor
Magnifying glass
Hover image to zoom
$118.71 each
In Stock
In Stock
Get 6 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
9 Amps

Specs

–
Voltage:

120v

Amperage:

9

Poles:

3

Product Type:

Auxiliary Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy