Apply to be a TradeMaster!
Main product image of Sirius 3RT 3 Pole Contactor, 120V
Magnifying glass
Hover image to zoom

Sirius 3RT 3 Pole Contactor, 120V

Brand:
Siemens
SKU:
3RT2016-1AK62
Rating:
(0)
Q&A:
(0)
Sirius 3RT 3 Pole Contactor, 120V
Magnifying glass
Hover image to zoom
$149.28 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
SIRIUS 3RT20 Contactors for Switching Motors

The contactors are finger-safe according to EN 50274.
  • 3-Pole
  • DIN Rail
  • Screw Termination
  • Contact Voltage: 600 VAC

Specs

–
Voltage:

120v

Poles:

3

Product Type:

Magnetic Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy