Apply to be a TradeMaster!
Main product image of IEC Contactor (32A, 24V)
Magnifying glass
Hover image to zoom

IEC Contactor (32A, 24V)

Brand:
Siemens
SKU:
3RT2027-1AC20
Rating:
(0)
Q&A:
(0)
IEC Contactor (32A, 24V)
Magnifying glass
Hover image to zoom
$345.39 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
32 Amps

Description

–
IEC Contactor - 1NO / 1NC (32A, 24V)

Specs

–
Voltage:

24V

Amperage:

32

Poles:

3

Product Type:

Magnetic Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy