Apply to be a TradeMaster!
Main product image of 3 Pole, 32 Amp, 1NO/1NC, 110/120V Power Contactor
Magnifying glass
Hover image to zoom

3 Pole, 32 Amp, 1NO/1NC, 110/120V Power Contactor

Brand:
Siemens
SKU:
3RT2027-1AK60
Rating:
(0)
Q&A:
(0)
3 Pole, 32 Amp, 1NO/1NC, 110/120V Power Contactor
Magnifying glass
Hover image to zoom
$203.00 each
In Stock
In Stock
Get 12 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110/120v
Product Highlight: Amperage
32 Amps
Product Highlight: Position
Normally Open, Normally Closed

Description

–
Product Features
  • Power contactor
  • AC-3
  • 32 A
  • 15 kW
  • 400 V 1 NO + 1 NC
  • 110 V AC, 50 Hz, 120 V, 60 Hz
  • 3-Pole
  • Size S0
  • Screw terminal

Specs

–
Voltage:

110/120v

Amperage:

32

Kilowatts (KW):

15

Poles:

3

Position:

Normally Open

Normally Closed

Hertz:

50/60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy