Apply to be a TradeMaster!
Main product image of Overload Relay, Manual Auto Reset, Size S2, Class 10, 28-40 Amp
Magnifying glass
Hover image to zoom

Overload Relay, Manual Auto Reset, Size S2, Class 10, 28-40 Amp

Brand:
Siemens
SKU:
3RU1136-4FB0
Rating:
(0)
Q&A:
(0)
Overload Relay, Manual Auto Reset, Size S2, Class 10, 28-40 Amp
Magnifying glass
Hover image to zoom
3RU1136-4FB0 has been discontinued
Discontinued January 26, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
Overload Relay, Manual Auto Reset, Size S2, Class 10, 28-40 Amp
Brand:
Siemens
SKU:3RU2136-4FB0
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
40 Amps

Description

–
Product Features
  • Overload relay
  • 28-40 A
  • For motor protection
  • Size S2
  • Class 10
  • Contactor mounting
  • Main circuit: Screw
  • Auxiliary circuit: Screw
  • Manual-Automatic-Reset

Specs

–
Amperage:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm