Apply to be a TradeMaster!
Main product image of Overload Relay, Manual Auto Reset, Size S00, Class 10, 1.1-1.6 Amp
Magnifying glass
Hover image to zoom

Overload Relay, Manual Auto Reset, Size S00, Class 10, 1.1-1.6 Amp

Brand:
Siemens
SKU:
3RU2116-1AB0
Rating:
(0)
Q&A:
(0)
Overload Relay, Manual Auto Reset, Size S00, Class 10, 1.1-1.6 Amp
Magnifying glass
Hover image to zoom
$78.30 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.6 Amps

Description

–
Product Features
  • Overload relay
  • 1.1-1.6 A
  • For motor protection
  • Size S00
  • Class 10
  • Contactor mounting
  • Main circuit: Screw
  • Auxiliary circuit: Screw
  • Manual-Automatic-Reset

Specs

–
Amperage:

1.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy