Apply to be a TradeMaster!
Main product image of Green LED Module w/ Bulb, Front Plate Mounting (110V)
Magnifying glass
Hover image to zoom

Green LED Module w/ Bulb, Front Plate Mounting (110V)

Brand:
Siemens
SKU:
3SU1401-1BC40-1AA0
Rating:
(0)
Q&A:
(0)
Green LED Module w/ Bulb, Front Plate Mounting (110V)
Magnifying glass
Hover image to zoom
$50.05 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v
Product Highlight: Mount
Front
Product Highlight: Color
Green

Description

–
Green LED Module w/ Bulb, Front Plate Mounting (110V)

Specifications
  • Green LED Module
  • 110 VAC
  • Screw Terminal
  • Front Plate Mounting
  • Material: Plastic
  • For Use With: 3Su10 Illuminated Series

Specs

–
Type:

LED Bulb

Voltage:

110v

Mount:

Front

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy