Apply to be a TradeMaster!
Main product image of 24V DPDT 8 Pin Plug In Relay (16A)
Magnifying glass
Hover image to zoom

24V DPDT 8 Pin Plug In Relay (16A)

Brand:
Siemens
SKU:
3TX7112-1DC13C
Rating:
(0)
Q&A:
(0)
24V DPDT 8 Pin Plug In Relay (16A)
Magnifying glass
Hover image to zoom
$33.59 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
16 Amps

Description

–

Note: Image may not reflect actual product


24VAC DPDT 8 Pin Plug In Relay (16A))


Features:

  • Degree of Protection: IP40
    Specifications:
    • Product Type: Plug In Relay
    • Coil Volts: 24VDC
    • 16A
    • Power Rating: 1/3 hp, 1/2 hp
    • Base: Octal
    • Pins - Relay: 8
    • Contact: DPDT
    • Mounting: Plug In
    • Body: 2.74" (H)
    • Body: 1.38" (W)
    • Body: 1.39" (D)
    • Overall Height: 1.8" (OH)
    • Weight: 0.2 lbs
    • Temperature Rating: -40 to 55 F
    • Standards: ARRA, Buy American Act and RoHS Compliant, CSA Certified, UL Listed

Specs

–
Product Type:

Relay

Type:

Plug In

Switch:

DPDT

Voltage:

24V

Amperage:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy