Apply to be a TradeMaster!
Main product image of 24V DPDT 8 Pin Plug In Relay (15A)
Magnifying glass
Hover image to zoom

24V DPDT 8 Pin Plug In Relay (15A)

Brand:
Siemens
SKU:
3TX7114-5DC13C
Rating:
(0)
Q&A:
(0)
24V DPDT 8 Pin Plug In Relay (15A)
Magnifying glass
Hover image to zoom
$28.17 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Amperage
15 Amps

Description

–
24V DPDT 8 Pin Plug In Relay (15A)

Features:
  • Degree of Protection: IP40
    Specifications:
    • Product Type: Plug In Relay
    • Coil Volts: 24V
    • 15A
    • Power Rating: 1/3 hp, 1/2 hp
    • Base: Octal
    • Pins - Relay: 8
    • Contact: DPDT
    • Body: 1.4" (H)
    • Body: 2.55" (W)
    • Body: 1" (D)
    • Weight: 0.085 lbs
    • Temperature Rating: -40 to 55 F
    • Standards: ARRA, Buy American Act and RoHS Compliant, CSA Certified, UL Listed
  • Specs

    –
    Product Type:

    Relay

    Type:

    Plug In

    Switch:

    DPDT

    Voltage:

    24V

    Amperage:

    15

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy