Apply to be a TradeMaster!
277V DPDT 2 Pole Open Power Relay (30A)

277V DPDT 2 Pole Open Power Relay (30A)

Brand:
Siemens
SKU:
3TX7130-0DS13
Rating:
(0)
Q&A:
(0)
277V DPDT 2 Pole Open Power Relay (30A)
$83.68 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v
Product Highlight: Amperage
30 Amps

Description

–
Note: Image may not reflect actual product

277V DPDT 2 Pole Open Power Relay (30A)


Specifications:
  • Product Type: Open Power Relay
  • Coil Volts: 277V
  • 30A
  • Contact: DPDT
  • AC Contact Rating: 40A @ 277V
  • Mounting: Plug In
  • Power Consumption: 10VA, 4W
  • Contact Material: Silver Alloy
  • Body: 3.12" (D)
  • Overall Height: 2.31"
  • Features: Heavy Duty Base
  • Standards: UL Listed

Specs

–
Product Type:

Relay

Type:

Plug In

Switch:

DPDT

Voltage:

277v

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy