Apply to be a TradeMaster!
Main product image of 240V DPST-NO Socket Relay (30A)
Magnifying glass
Hover image to zoom

240V DPST-NO Socket Relay (30A)

Brand:
Siemens
SKU:
3TX7131-4CH13
Rating:
(0)
Q&A:
(0)
240V DPST-NO Socket Relay (30A)
Magnifying glass
Hover image to zoom
$54.50 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
30 Amps

Description

–
Note: Image may not reflect actual product

240V DPST-NO Socket Relay (30A)


Specifications:
  • Product Type: Socket Relay
  • Coil Volts: 240V
  • 30A
  • Power Rating: 1/3 hp, 1/2 hp
  • Contact Rating: 30A at 600 VAC
  • Mounting: DIN Rail
  • Contact: DPST-NO
  • 2.68" (H)
  • 1.35" (W)
  • 1.61" (D)
  • Weight: 0.01 lbs
  • Temperature Rating: -40 to 55 F
  • Enclosed
  • Approvals: ARRA, Buy American Act and RoHS Compliant, UL Listed

Specs

–
Product Type:

Relay

Type:

Socket

Form:

DPST, N.O.

Voltage:

240v

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy