Apply to be a TradeMaster!
Main product image of 120V DPDT Panel Mount Relay (30A)
Magnifying glass
Hover image to zoom

120V DPDT Panel Mount Relay (30A)

Brand:
Siemens
SKU:
3TX7131-4DF13
Rating:
(0)
Q&A:
(0)
120V DPDT Panel Mount Relay (30A)
Magnifying glass
Hover image to zoom
$48.73 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
30 Amps
Product Highlight: Mount
Panel

Description

–
This 30Amp, 120V DPDT Panel Mount Relay is manufactured by Siemens.


Specifications:
  • Product Type: Panel Mount Relay
  • Coil Volts: 120V
  • 30A
  • AC Contact Rating: 30A @ 120V
  • Mounting: DIN Rail, Through Panel
  • Contact: DPDT
  • Power Consumption: 4VA, 1.7W
  • Body: 1.61" (H)
  • Body: 2.04" (W)
  • Body: 1.35" (D)
  • Weight: 0.215 lbs
  • Contact Material: Silver Alloy
  • HP @ 120V: 1
  • HP @ 240V: 3
  • Features: Heavy Duty
  • Standards: UL Listed

Specs

–
Product Type:

Relay

Mount:

Panel

Switch:

DPDT

Voltage:

120v

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy