Apply to be a TradeMaster!
Main product image of 240V DPDT DIN Mount Relay (30A)
Magnifying glass
Hover image to zoom

240V DPDT DIN Mount Relay (30A)

Brand:
Siemens
SKU:
3TX7131-4DH13
Rating:
(0)
Q&A:
(0)
240V DPDT DIN Mount Relay (30A)
Magnifying glass
Hover image to zoom
$54.10 each
In Stock
In Stock
Get 5 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v
Product Highlight: Amperage
30 Amps
Product Highlight: Mount
DIN Rail

Description

–

Note: Image may not reflect actual product


120V DPDT Panel Mount Relay (30A)



Specifications:

  • Product Type: DIN Mount Relay
  • Coil Volts: 24V
  • 30A
  • AC Contact Rating: 30A @ 240V
  • Mounting: DIN Rail, Through Panel
  • Contact: DPDT
  • Power Consumption: 4VA, 1.7W
  • Body: 1.61" (H)
  • Body: 2.04" (W)
  • Body: 1.35" (D)
  • Weight: 0.215 lbs
  • Contact Material: Silver Alloy
  • HP @ 120V: 1
  • HP @ 240V: 3
  • Features: Heavy Duty
  • Standards: UL Listed

Specs

–
Product Type:

Relay

Mount:

DIN Rail

Switch:

DPDT

Voltage:

240v

Amperage:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy