Apply to be a TradeMaster!
Main product image of 300V Socket Relay Base (16A)
Magnifying glass
Hover image to zoom

300V Socket Relay Base (16A)

Brand:
Siemens
SKU:
3TX7144-4E6
Rating:
(0)
Q&A:
(0)
300V Socket Relay Base (16A)
Magnifying glass
Hover image to zoom
$18.73 each
In Stock
In Stock
Get 4 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
16 Amps
Product Highlight: Voltage
300v

Description

–
Note: Image may not reflect actual product

300V Socket Relay Base (16A)


Specifications:
  • Product Type: Socket Relay Base
  • 5A, 600V, 10A Max; 16A, 300V; 20A, 300V when used in parallel
  • Color: White
  • Electrical Connection: Socket Screw Clamp

Specs

–
Product Type:

Relay

Type:

Base

Amperage:

16

Voltage:

300v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy