Apply to be a TradeMaster!
Main product image of 3 Pole, 110–120/220–240V, 3 Phase Non-Reversing Contactor (18A)
Magnifying glass
Hover image to zoom

3 Pole, 110–120/220–240V, 3 Phase Non-Reversing Contactor (18A)

Brand:
Siemens
SKU:
40CP32AA
Rating:
(0)
Q&A:
(0)
3 Pole, 110–120/220–240V, 3 Phase Non-Reversing Contactor (18A)
Magnifying glass
Hover image to zoom
$338.26 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
18 Amps
Product Highlight: Voltage
220-240V, 110-120V

Description

–
Note: Image may not reflect actual product

3 Pole, 110–120/220–240V, 3 Phase Non-Reversing Contactor (18A)

Specifications:
  • Non-reversing contactor
  • NEMA controller size 0
  • 3-Phase, 3-Pole
  • Maximum voltage rating 600VAC
  • Max Hp 60Hz: 3@200V; 3@230V; 5@460V; 5@575V
  • Control voltage 110–120/220–240VAC 60H
  • Open device (no enclosure)

Specs

–
Amperage:

18

Product Type:

Contactor

Voltage:

220-240V

110-120V

Phase:

3

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy