Apply to be a TradeMaster!
Main product image of Definite Purpose Contactor, 30A, 2-Pole, Open, 110–120 VAC Coil
Magnifying glass
Hover image to zoom

Definite Purpose Contactor, 30A, 2-Pole, Open, 110–120 VAC Coil

Brand:
Siemens
SKU:
42BF15AF
Rating:
(0)
Q&A:
(0)
Definite Purpose Contactor, 30A, 2-Pole, Open, 110–120 VAC Coil
Magnifying glass
Hover image to zoom
$103.06 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
30 Amps

Description

–
The Siemens US2 42BF15AF Class 42 definite purpose contactor is a non-reversing control device engineered for reliable switching of commercial and industrial loads. Rated at 30 amps with two normally open main contacts, this contactor operates on a 110-120 VAC control coil and supports voltages up to 600 VAC. Its enclosed body design with snap-on auxiliary contact capability and surface-mount installation make it a flexible and durable solution for HVAC, motor control, and general-purpose applications.

Features:
  • 30 A definite purpose contactor with 2 normally open main poles
  • 110-120 VAC control coil for standard control circuits
  • Rated up to 600 VAC for main current circuit applications
  • Snap-on auxiliary contact capability (up to 4 auxiliary contacts)
  • Surface-mount design with box-lug line and load connections

Specs

–
Amperage:

30

Poles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy